FNW®

3/4 in. Male x Hose Shank A356-T6 Aluminum Adapter

Part #FNWCGEALF  |  Item #7241593  |  Manufacturer Part #FNWCGEALF

$ 4.36 EACH
(Pricing is for 3/4 in)
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #FNWCGEALFItem #7241593Mfr. Part #FNWCGEALF

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.36 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 1 in

    Part #FNWCGEALGItem #7241596Mfr. Part #FNWCGEALG

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.01 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 1-1/4 in

    Part #FNWCGEALHItem #7241594Mfr. Part #FNWCGEALH

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.67 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 2-1/2 in

    Part #FNWCGEALLItem #7241590Mfr. Part #FNWCGEALL

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.61 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 6 in

    Part #FNWCGEALUItem #7241605Mfr. Part #FNWCGEALU

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 91.90 /EACH
    Added to your cart. View Cart

    0 available for pick-up

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems

Documents

Specifications

Clean Bagged: No

End Connection 1: Male Adapter

End Connection 2: Hose Shank

End Connections: Male Adapter x Hose Shank

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Length: 3-1/2 in

Material: Aluminum

Material Type: A356-T6

Width: 1-13/50 in