FNW®
3/4 in. Non-Asbestos 1/16 300# Ring Gasket
Part #FNWNA3RG116F | Item #3971799 | Manufacturer Part #701221
$
0.95
EACH
(Pricing is for 3/4 in)
Inside Diameter
Product Details
- Manufactured from compressed non-asbestos sheet gasket material
- Material is aramid and other synthetic fibers bonded with nitrile rubber (NBR)
- Manufactured through the hot calendar process under rigorous quality control standards that are registered under ISO-9001 certification
- Color finish green
- Pressure class 300
Documents
Specifications
ASME Specifications: [ASME B16.21, ASME B16.5]
Color Finish: Green
Color Finish Category: Greens
Fitting Type: Gasket
Inside Diameter: 3/4 in
Material: Aramid Fiber
Maximum Pressure: 1595 psi
Maximum Temperature: 750
Thickness: 1/16 in
Type: FNWNA3RG116F
WaterSense Labeled: No