FNW®

3/4 in. Plated Adjustable Standard Clevis Hanger in Silver

Part #FNW7005Z0075  |  Manufacturer Part #FNW7005Z0075

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard duty

Documents

Specifications

Coating: Zinc Plated

Color Finish: Zinc

FM Approved: Yes

Fits Pipe Size: 3/4 in

Height: 2-8/25 in

MSS Specifications: MSS SP-58

Product Type: Clevis Hanger

Rod Size In : 3/8 in

Type: FNW7005Z0075

UL Listed: Yes

Work Load Limit: 610