3/4 in. Plated Universal Strut Clamp With Hardware
3/4 in. Plated Universal Strut Clamp With Hardware
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carbon steel
- Zinc finish
- For rigid and thin wall tubing
Specifications
- ASTM:
- ASTM A-283, ASTM A-1011
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Diameter:
- 3/4 in
- Diameter - Outside:
- 493/500 in
- Fits Pipe Size:
- 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- WaterSense Labeled:
- No
- Work Load Limit:
- 600 lb