3/4 in. PTFE Valve Repair Kit

Part #FNW220ARKF  |  Item #4131864

$ 48.26 EACH
(Pricing is for 3/4 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASME Specifications: [ASME B16.34, ASME B1.20.1]

ASTM Specifications: ASTM A-351

Brand Model Compatibility: 220A Ball Valve

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

MSS Specifications: MSS SP-110

Material: Plastic

Material Type: PTFE

NSF Certified: No

Product Type: Valve Repair Kit

Type: FNW220ARKF

UL Listed: No

Valve Body Material: Stainless Steel

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE