FNW®

3/4 in. PVC Full Port Sweat 150# Ball Valve

Part #FNW340NVF  |  Manufacturer Part #FNW340NVF

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Figure 340N - PVC with NPT and SW ends
  • Figure 340NF - PVC with 150# Flanges
  • Figure 350N - CPVC with NPT and SW ends
  • SW only on sizes over 2" NPT is available upon request
  • Full port design
  • Pressure Rating: 150 PSI
  • Temperature range: PVC: 41° F to 122° F (5° C to 50° C), CPVC: 32° F to 194° F (0° C to 90° C)
  • Certified to NSF 61 Annex G
  • EPDM or FPM (Viton®) Seals

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASTM Specifications: ASTM D-2464

End Connection 1: Sweat

End Connection 2: NPT

End Connections: Sweat x NPT

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 122

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 150#

Valve Body Style: Ball

Valve Port Opening: Full Port

Valve Seat Material: EPDM

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve