3/4 in. Rigid/EMT Plated Conduit Hanger

You last purchased this on
 
FNW®

3/4 in. Rigid/EMT Plated Conduit Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3/4 in. Rigid/EMT Plated Conduit Hanger

  • Fast #
  • Part #FNW7310Z0075
  • Item #4107366
  • Manufacturer Part #PCH 0075EG
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Material: Steel
  • Sizes 0050 to 0200 have embossed threading for clamp screw
  • Finish: Zinc
  • Sizes 0250 & 0300 have an embossment around hole "B"
  • Sizes 0250 & 0300 use nut and bolt
  • Requires Certification

Specifications

Coating:
Zinc Plated
EMT Size:
0.75
Fits Pipe Size:
3/4 in
Gauge (metal):
18 ga
MA Approved -:
No
Material:
Steel
Product Type:
Hanger
WaterSense Labeled:
No
Work Load Limit:
200 lb