FNW®

3/4 in. Stainless Steel Full Port NPT 2000# Ball Valve

Part #FNW320ACF

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2000 psi CWP non-shock
  • Working Steam Pressure (WSP): 150 PSI - Fig. 320A, 250 PSI - Fig. 320AC
  • Full Port
  • Blow out proof stem
  • Live loaded packing
  • Anti-Static Design
  • Investment cast body
  • TFM (Super TFE) Seats
  • End Connections: Threaded, Socket Weld

Documents

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Handle Material: Stainless Steel

Handle Type: Lever

MSS Specifications: MSS SP-110

Material: Stainless Steel

Maximum Pressure: 1500 psi

Pressure Class: 2000#

Valve Body Style: 3 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve