3/4 x 7 in. NPT Flexible 304 and 321 Stainless Steel and Carbon Steel Connector
Figure 30T 3/4 x 7 in. NPT Flexible 304 and 321 Stainless Steel and Carbon Steel Connector
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Longer service life
- Increased pressure capacity
- 600 psi working pressure
- Threaded end metal braided flexible connector
- Greater protection of annular hose
- Acceptance of thermal expansion
- Increased temperature capacity of media
- Greater fatigue resistance due to flex
Specifications
- ASTM:
- ASTM A-53
- Clean Bagged:
- No
- Collection:
- Figure 30T
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Connector
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 304, 321
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure - Maximum:
- 900 psi
- UL Listed:
- No