FNW®
3/4 in. Stove Bolt with Nut 25 Pack
Part #FNWSBRHZ1434 | Item #7485825 | Manufacturer Part #FNWSBRHZ1434
$
7.34
per PACK
(Pricing is for 3/4 in)
Length
Product Details
- Made in China
- Manufactured from carbon steel
- Zinc coated for protection from corrosion
- Dimensions to ASME B18.6.3
- Conforms to ASTM F-1941;ASTM F-1941M
Documents
Specifications
ASME Specifications: ASME B18.6.3
ASTM Specifications: [ASTM F-1941, ASTM F-1941M]
Diameter: 1/4 in
Drive Type: Slotted
Length: 3/4 in
MA Approved: No
Material: Carbon Steel
Origin: Global
Package Quantity: Pack of 25
Product Type: Stove Bolt
Screw Head: Round Head
Thread Handing: Right
WaterSense Labeled: No