3/4 in. Zinc Flange Nut and Bolt Set

Part #FNWNBSZ3F  |  Item #4716978  |  Manufacturer Part #149336

$ 3.46 EACH
(Pricing is for 3/4 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Nuts conform to SAE J995 grade 2
  • 18% elongation
  • 69 to 100 Rb hardness

Documents

Specifications

ASME Specifications: [ASME B18.2.1, ASME B18.2.2, Class 2A]

ASTM Specifications: [ASTM A-307A, ASTM A307A Grade A]

Coating: Zinc Plated

Color Finish: Zinc Plated

Color Finish Category: Greys

Diameter: 3/4 in

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Grade: A;2

MA Approved: No

Material: Carbon Steel

Pressure Class: 300#

Product Type: Flange Bolts and Nuts Set

Strength Rating: 60

WaterSense Labeled: No