3/4 in. Zinc Plated Carbon Steel Flat Square Washer

Part #FNW7835Z0075  |  Item #3625668  |  Manufacturer Part #F14 0075EG

$ 3.05 EACH
(Pricing is for 3/4 in)

Inside Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1 5/8" square
  • Carbon steel

Documents

Specifications

Coating: Zinc Plated

Color Finish: Zinc Plated

Color Finish Category: Greys

Inside Diameter: 3/4 in

MA Approved: No

Material: Carbon Steel

Product Type: Square

WaterSense Labeled: No