FNW®

3/4 x 3 in. Zinc Hex Head Cap Screw (Pack of 4)

Part #FNWCSG2Z343  |  Manufacturer Part #FNWCSG2Z343

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hex head cap screws feature a washer face under the head and a chamfered point, whereas a hex bolt does not have a washer face or chamfered threads
  • Made in China

Documents

Specifications

ASME Specifications: [ASME B1.1, ASME B18.2.1]

ASTM Specifications: [ASTM F-1941, ASTM F-1941M]

Coating: Zinc

Color Finish: Zinc

Color Finish Category: Silver Tones

Diameter: 3/4 in

Grade: 2

Length: 3 in

Material: Zinc

Package Quantity: Pack of 4

Screw Head: Hex Head

Strength Rating: 36000

Thread Handing: Right

Type: FNWCSG2Z343