FNW®

3/4 x 3 in. Zinc Hex Head Cap Screw (Pack of 4)

Part #FNWCSG5Z343  |  Manufacturer Part #FNWCSG5Z343

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimensions to ASME B18.2.1
  • Made in China

Documents

Specifications

Color Finish: Zinc

Diameter: 3/4 in

Grade: 5

Length: 3 in

Material: Zinc

Package Quantity: Pack of 4

Screw Head: Hex Head

Thread Handing: Right

Type: FNWCSG5Z343

Frequently Purchased Together

+
+
+