3/8 in. Black Steel C Clamp W/L/Nut
3/8 in. Black Steel C Clamp W/L/Nut
Frequently Purchased Together
Product Details
- Rod Size: 3/8"
- 3/8" UNC Thread connection
- Plain
- Meets MSS SP-58
- ASTM A283 steel
- 400 lbs load capacity
Specifications
- ASTM:
- ASTM A-283
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 3/8 in
- Height:
- 2-19/50 in
- Length:
- 2-10/72 in
- MA Approved -:
- No
- MSS:
- MSS SP-58
- Material:
- Steel
- Rod Size (in):
- 3/8 in
- WaterSense Labeled:
- No
- Width:
- 1/4 in
- Work Load Limit:
- 400 lb