3/8 in. Copper Tubing Strut Clamp

Part #FNW7870C0350  |  Item #3625869  |  Manufacturer Part #SCC 0350CP

$ 12.34 EACH
(Pricing is for 3-1/2 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For copper tube to strut
  • Carbon steel
  • Copper zinc dichromate finish

Documents

Specifications

Coating: Copper Zinc Dichromate

Color Finish: Yellow

Color Finish Category: Yellows

Diameter: 3-1/2 in

Fits Pipe Size: 3-1/2 in

Fitting Size 1: 3-1/2 in

Fitting Sizes: 3-1/2 in

MA Approved: No

Material: Carbon Steel

Outside Diameter: 3-5/8 in

WaterSense Labeled: No

Work Load Limit: 1000