FNW®

3/8 in. IPS Plated Rigid Strut Clamp

Part #FNW7873Z0037  |  Manufacturer Part #SCR 0037EG

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For rigid pipe to strut
  • Carbon steel
  • Zinc finish

Documents

Specifications

ASTM Specifications: [ASTM A-283, ASTM A-1011]

Coating: Zinc Plated

Color Finish: Zinc Plated

Color Finish Category: Greys

Diameter: 3/8 in

Fits Pipe Size: 3/8 in

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Material: Carbon Steel

Maximum Temperature: 360

Minimum Temperature: 50

Outside Diameter: 27/40 in

Type: FNW7873Z0037

Work Load Limit: 400