FNW®

3/8 in. Malleable Iron Side Beam Connector Black

Part #FNW7501PC  |  Manufacturer Part #SBM 0037PL

Diameter:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plain
  • Rod Size: 3/8"
  • 3/8" UNC Thread connection
  • 250 lbs load capacity
  • ASTM A47 grade 32510 Malleable iron
  • Meets MSS SP-58

Specifications

ASTM Specifications: ASTM A-47 Grade 32510

Color Finish: Black

Diameter: 3/8 in

End Connection 1: UNC Thread

MSS Specifications: MSS SP-58

Material: Malleable Iron

Type: FNW7501PC