3/8 in. OD 3/4 in. Wall Elastomeric Insulation Coupling

Part #FNW7897F0037  |  Item #7238929  |  Manufacturer Part #726037

$ 4.15 EACH
(Pricing is for 3/8 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use with elastomeric insulation
  • Wall thickness 3/4 in
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Documents

Specifications

Diameter: 2 in

Fits Pipe Size: 3/8 in

Outside Diameter: 2-1/2 in

Thickness: 0.75 in

Type: FNW7897F00

UL Listed: No

Wall Thickness: .75 in