3/8 x 0.37 in Electrogalvanized Carbon Steel Channel Nut with Long Spring

You last purchased this on
 
FNW®

3/8 x 0.37 in Electrogalvanized Carbon Steel Channel Nut with Long Spring

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3/8 x 0.37 in Electrogalvanized Carbon Steel Channel Nut with Long Spring

  • Fast #
  • Part #FNW7818Z0037
  • Item #3625778
  • Manufacturer Part #CNL30037EG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 32 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3/8 in rod
  • Zinc finish
  • For 2-7/16 in and 3-1/4 in channel
  • Rod size is 3/8"
  • Requires Certification

Specifications

ASTM:
ASTM A-1011
Application:
Strut Channel
CARB OTC LEED Compliant:
Yes
Coating:
Electrogalvanized
Diameter - Inside 1:
3/8 in
Material:
Carbon Steel
Origin:
Domestic
Size:
3/8 in-16
Thickness:
0.37 in
Weight:
0.10 lb