Zinc Plated Carbon Steel Plain Washer

You last purchased this on
 
FNW®

Figure 7836 Zinc Plated Carbon Steel Plain Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7836 Zinc Plated Carbon Steel Plain Washer

  • Fast #
  • Part #FNW7836Z0037
  • Item #3625723
  • Manufacturer Part #F21 0037EG
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Notched
  • Carbon steel
  • 1 5/8 in square
  • Requires Certification

Specifications

Coating:
Zinc Plated
Collection:
Figure 7836
Color Finish Category:
Greys
Color Finish Name:
Zinc Plated
Length:
1-63/100 in
MA Approved -:
No
Material:
Carbon Steel
Product Type:
Notched Square Washer
Shape:
Square
WaterSense Labeled:
No
Width:
1-63/100 in