3/8 in. Rivet Nut for Loop Hanger
3/8 in. Rivet Nut for Loop Hanger
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Epoxy Plated
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Diameter - Inside 1:
- 3/8 in
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- MA Approved -:
- No
- WaterSense Labeled:
- No