FNW®

3/8 in. Stainless Steel Full Port Socket Weld 2000# Ball Valve

Part #FNW320ACSWC

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2000 psi CWP non-shock
  • Working Steam Pressure (WSP): 150 PSI - Fig. 320A, 250 PSI - Fig. 320AC
  • Full Port
  • Blow out proof stem
  • Live loaded packing
  • Anti-Static Design
  • Investment cast body
  • TFM (Super TFE) Seats
  • End Connections: Threaded, Socket Weld

Documents

Specifications

ASME Specifications: [ASME B16.34, ASME B16.11]

ASTM Specifications: [ASTM A-351 Grade CF8M, ASTM A-193-B8, ASTM A-194-8]

Clean Bagged: No

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Handle Material: Stainless Steel

Handle Type: Lever

IAPMO Listed: No

Length: 2-19/25 in

MSS Specifications: MSS SP-110

Material: Stainless Steel

Maximum Pressure: 2000 psi

NSF Certified: No

Pressure Class: 2000#

UL Listed: No

Valve Body Style: 3 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: TFM

Valve Size: 3/8 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve