3-1/83 in. Carbon Steel Toggle Bolt Wing (Pack of 25)
3-1/83 in. Carbon Steel Toggle Bolt Wing (Pack of 25)
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Made in China
- Dimensions to ASME B1.1,2B
- Toggle only
- Conforms to ASTM F-1941;ASTM F-1941M
- Manufactured from low carbon steel
Specifications
- ASME:
- ASME B1.1 2B
- ASTM:
- ASTM F-1941, ASTM F-1941M
- Application:
- Residential
- Diameter:
- 3/8 in
- Length:
- 3-1/83 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Origin:
- Global
- Package Quantity:
- Pack of 25
- Product Type:
- Toggle Bolt Wing
- Tool Type:
- Toggle Bolt
- WaterSense Labeled:
- No