3/8 x 0.37 in. Electrogalvanized Carbon Steel Channel Nut with Regular Spring
3/8 x 0.37 in. Electrogalvanized Carbon Steel Channel Nut with Regular Spring
Package Quantity Info:
EA: 1 CA: 100 PT: 6400-
Pick Up: 36 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Carbon steel
- Zinc finish
- For 1-3/8 in and 1-5/8 in channel
Specifications
- ASTM:
- ASTM A-1011
- Application:
- Strut Channel
- CARB OTC LEED Compliant:
- Yes
- Coating:
- Electrogalvanized
- Diameter - Inside 1:
- 3/8 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Size:
- 3/8 in-16
- Thickness:
- 0.37 in
- Weight:
- 0.093 lb