3/8 in. Zinc Coated Rod Coupling Nuts (10 Pack)
3/8 in. Zinc Coated Rod Coupling Nuts (10 Pack)
Package Quantity Info:
EA: 1 IP: 1 CA: 65 PT: 2925-
Pick Up: 4 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Made in China
- Dimensions to ASME B18.2.2
- Zinc coated for rust protection
- Manufactured from carbon steel
- Conforms to ASTM F-1941;ASTM F-1941M
Specifications
- ASME:
- ASME B18.2.2
- ASTM:
- ASTM F-1941, ASTM F-1941M
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Name:
- Zinc
- Diameter - Inside 1:
- 3/8 in
- Diameter - Outside:
- 1-1/8 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 1-1/8 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Origin:
- Global
- Package Quantity:
- Pack of 10
- Thread Handing:
- Right
- WaterSense Labeled:
- No