FNW 3/8 in. Zinc Hex Head Cap Screw (Pack of 25)

FNWCSG2Z3825PK

Manufacturer Part #: FNWCSG2Z381

Length

Starting at $11.06

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Dimensions to ASME B18.2.1
  • Made in China

SPECIFICATIONS

Color Finish
Zinc
Diameter
3/8 in
Grade
2
Length
1 in
Material
Zinc
Package Quantity
Pack of 25
Screw Head
Hex Head
Thread Handing
Right

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday

 

Frequently Purchased Together

+
+
+
+