3/8 in. 400 lb. Zinc Malleable Iron Junior Universal Beam Clamp
Figure 7203 3/8 in. 400 lb. Zinc Malleable Iron Junior Universal Beam Clamp
Package Quantity Info:
EA: 1 IP: 50 CA: 200 PT: 5400-
Pick Up: 5 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Zinc finish
- Meets MSS SP-58
- ASTM A47 grade 32510 Malleable iron
Specifications
- ASTM:
- ASTM A-47 Grade 32510
- CSA Certified:
- CSA 203
- Coating:
- Zinc
- Collection:
- Figure 7203
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- MA Approved -:
- No
- MSS:
- MSS SP-58 Type 19
- Material:
- Malleable Iron
- Rod Size (in):
- 3/8 in
- WaterSense Labeled:
- No
- Weight:
- 9.17 oz
- Width:
- 2-19/100 in
- Work Load Limit:
- 400 lb