FNW 3/8 in. Zinc Plated Split Ring Hanger

FNW7001Z

Fits Pipe Size

Starting at $10.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Malleable iron
  • Meets MSS SP-58
  • Zinc finish

SPECIFICATIONS

Coating
Zinc plated
Color Finish
Zinc
Fits Pipe Size
3/8 in
MSS Specifications
MSS SP-58
Material
Malleable Iron

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday