0 items

FNW 4-3/4 in. 150 psi Stainless Steel Knife Gate Valve with Rising Stem

FNW2020ST

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASME Specifications
ASME B16.34
MSS Specifications
MSS SP-81
Material
Stainless Steel
Maximum Pressure
150 psi
Recommended Valve Application
Chemical, Petroleum, Pulp and Paper
Valve Disc Material
EPDM
Valve Operator
Wheel Handle
Valve Seat Material
RTFE
Valve Size
2 in
Valve Stem
Rising Valve Stem
Valve Type
Knife Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday