0 items

FNW Figure 6500 4-3/4 in. Threaded Stainless Steel Gate Valve

FNW6500PG

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Figure 6500
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
4-3/4 in
Material
Stainless Steel
Pressure Class
150#
Valve Body Style
1 piece
Valve Operator
Wheel Handle
Valve Seat Material
Stainless Steel
Valve Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday