FNW 4-3/4 in. 150 psi Stainless Steel Yoke Knife Gate Valve

FNW2020YK

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASME Specifications
ASME B16.34
Brand Model Compatibility
Figure 2020 Knife Gate Valves
MSS Specifications
MSS SP-81
Material
Stainless Steel
Maximum Pressure
150 psi
Product Type
Yoke
Recommended Valve Application
Chemical, Petroleum, Pulp and Paper
Valve Disc Material
EPDM
Valve Operator
Wheel Handle
Valve Seat Material
RTFE
Valve Size
2 in
Valve Stem
Rising Valve Stem
Valve Type
Knife Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday