FNW®
4-69/100 in. MNPT x Hose Stainless Steel Nipple
Part #FNWKNSTK | Item #7338221 | Manufacturer Part #FNWKNSTK
$
42.04
EACH
Length:
4-69/100 inProduct Details
- Simple and fast way of connecting and disconnecting
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
Documents
Specifications
Clean Bagged: No
End Connection 1: MNPT
End Connection 2: Hose
End Connections: MNPT x Hose
FM Approved: No
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
IAPMO Listed: No
Length: 4-69/100 in
Material: Stainless Steel
Material Type: 316
UL Listed: No