4 in. 150# Stud/Nuts Flange Kit

You last purchased this on
 
FNW®

4 in. 150# Stud/Nuts Flange Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

4 in. 150# Stud/Nuts Flange Kit

  • Fast #
  • Part #FNWB7K1P
  • Item #4486773
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chamfered flat faced ends manufactured from chromium-molybdenum ferritic alloy steel
  • Grade 2H heavy hex single-chamfered with bottom washer face nut
  • Full threaded rod stud bolt
  • Studs and nuts are heat code traceable
  • Heat treated
  • Manufacturer identification and grade marks on all stocked studs and nuts
  • Right hand threads
  • Plain finish coated with light protective oil
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.1, ASME B18.2.2
ASTM:
ASTM A-193, ASTM A-194, ASTM A193 Grade B7
Coating:
Black
Color Finish Category:
Neutrals
Color Finish Name:
Plain
Diameter:
4 in
Drive Type:
Hex
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Grade:
B7;2H
Length:
3-3/4 in
MA Approved -:
No
Material:
Carbon Steel
Pressure Class:
150#
Product Type:
Flange Kit
Strength Rating:
125
Thread Handing:
Right
Thread Length:
3-3/4
WaterSense Labeled:
No
Weight:
4.37 lb
Width:
1-1/16 in