4 in. 304Ss 150# Red Rubber Full Face 1/8 Flange Package
4 in. 304Ss 150# Red Rubber Full Face 1/8 Flange Package
Frequently Purchased Together
Product Details
- Flange gasket is 1/8" thick full-face red rubber with 150# bolt pattern
- Bolts and nuts are sized for 125/150 lb flanges
- Complete kits containing gaskets, nuts and bolts necessary to assemble flanges of specific sizes
- Stainless steel nuts and bolts conform to ASTM F593 for grades 304
- Nuts conform to ANSI/ASME 18.2.2 and ANSI/ASME B1.2
- Cap screws conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.2
Specifications
- ASME:
- ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2, Class 2A
- ASTM:
- ASTM F-593, ASTM F-594, ASTM A-307 Grade A
- Application:
- Residential
- Clean Bagged:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 170
- Pressure - Maximum:
- 200 psig
- Pressure Class:
- 150#
- Product Type:
- Full Face Gasket Kit
- Size:
- 5/8 in
- Strength Rating:
- 400
- Temperature Range:
- -20 to 70 Deg F
- Thickness:
- 0.125 in
- WaterSense Labeled:
- No
- Weight:
- 4.0 lb