FNW®

4 in. Carbon Steel Full Port Flange 150# Ball Valve

Part #FNW601CFP  |  Manufacturer Part #FNW601CFP

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 PC Full Port 150# Flanged
  • Firesafe
  • Blow-out Proof Stem
  • Adjustable packing
  • ISO 5211 mounting pad
  • Pressure tested per API 598
  • Actuator Mounting Pad makes converting easy

Specifications

ASME Specifications: [ASME B16.34, ASME B16.5]

ASTM Specifications: [ASTM A-351 Grade CF8M, ASTM A-276 Type 316, ASTM A-216-WCB]

Clean Bagged: No

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 4 in

Handle Material: Stainless Steel

Handle Type: Lever

IAPMO Listed: No

ISO Specifications: ISO 5211

Material: Carbon Steel

Maximum Pressure: 150 WSP

NSF Certified: No

Pressure Class: 150#

Type: FNW601CFP

UL Listed: No

Valve Body Style: 2 piece

Valve Port Opening: Full Port

Valve Seat Material: TFM

Valve Size: 4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve