4 in. Carbon Steel Full Port Flanged 150# Ball Valve
This product has been replaced by
Manufacturer Part #FNW601BP
4 in. Carbon Steel Full Port Flanged 150# Ball Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 15-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blowoutproof stem design
- Investment cast body
- Stainless steel ball and trim
- Actuator mounting pad
- Anti-static design
- Manufactured silicone-free
- Adjustable packing
Specifications
- API:
- API 598
- ASME:
- ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-216
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 9-1/50 in
- MSS:
- MSS SP-61, MSS SP-72
- Material:
- Carbon Steel, Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve