FNW 4 in. CTFE Valve Repair Kit

FNW600RKCP

Manufacturer Part #: RK600C/601C

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
600C and 601C Series Stainless Steel Ball Valves
FM Approved
No
Material
Plastic
Material Type
CTFE
NSF Certified
No
Product Type
Repair Kit
UL Listed
No
Valve Seat Material
RTFE
Valve Size
4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday