4 in. Ductile Iron 150# Gate Valve (UL Listed/FM approved)

You last purchased this on
 
FNW®

Figure 751 4 in. Ductile Iron 150# Gate Valve (UL Listed/FM approved)

  • Fast #
  • Part #FNW751P
  • Item #7781677
  • Manufacturer Part #FNW751P
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 751 4 in. Ductile Iron 150# Gate Valve (UL Listed/FM approved)

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • 32°F -175°F temperature range
  • Ductile iron body and bonnet
  • 304 psi non-shock cold working pressure
  • Pre-grooved stem for tamper switch
  • Outside yoke & stem
  • Pre-tapped and plugged for bypass
  • EPDM encapsulated ductile iron disc
  • 308 stainless steel stem
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI C550
ASME:
ASME B16.42
ASTM:
ASTM A-536, ASTM D-2000
AWWA:
AWWA C-515, AWWA C-550
Application:
Cold Working Pressure
CSA Certified:
CSA 61
Coating:
Fusion Bonded Epoxy
Collection:
Figure 751
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Handle Length (in):
10 in
Handle Material:
Ductile Iron
IAPMO Listed -:
Yes
Length:
9-1/50 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
300
Pressure Class:
150#
Temperature Range:
32 to 175 Deg F
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Flanged
Valve Disc Material:
Ductile Iron
Valve Operator:
Hand Wheel
Valve Size:
4 in
Valve Stem:
Outside
Valve Type:
Gate Valve
WaterSense Labeled:
No