4 in. Epoxy Plated Adjustable Roller Hanger
4 in. Epoxy Plated Adjustable Roller Hanger
Frequently Purchased Together
Product Details
- Suspend pipe from single hanger rod
- Adjustable in vertical direction
- For pipe suspension where longitudinal movement due to expansion and contraction can occur
Specifications
- Coating:
- Epoxy Plated
- Fits Pipe Size:
- 4 in
- MA Approved -:
- No
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel, Cast Iron
- Product Type:
- Pipe Hanger
- Rod Size (in):
- 5/8 in
- WaterSense Labeled:
- No
- Work Load Limit:
- 475 lb