FNW®
4 in. Epoxy Plated Riser Clamp
Part #FNW7022EP0400 | Item #3859930 | Manufacturer Part #FNW7022EP0400
$
14.60
EACH
(Pricing is for 4 in)
Fits Pipe Size
Product Details
- Silver finish
- Epoxy plated finish
- Meets MSS SP-58
- Meets Federal Spec WW-H-171
- UL approved - sizes 1/2" to 8"
Documents
Specifications
Coating: [Epoxy Plated, Zinc]
Color Finish: Silver
Color Finish Category: Silver Tones
Fits Pipe Size: 4 in
Length: 12-15/16 in
MSS Specifications: MSS SP-58
Material: Malleable Iron
Type: FNW7022EP0400
UL Listed: Yes
Weight: 3.05
Work Load Limit: 750