FNW®
4 in. Female Coupler x FNPT Aluminum Coupling
Part #FNWCGDALP | Item #7241702 | Manufacturer Part #FNWCGDALP
$
39.44
EACH
(Pricing is for 4 in)
All Sizes
Product Details
- Simple and fast way of connecting and disconnecting
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
Documents
Specifications
Clean Bagged: No
End Connection 1: Female Coupler
End Connection 2: FNPT
End Connections: Female Coupler x FNPT
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Fitting Type: Straight
Length: 3-20/29 in
Material: Aluminum
Material Type: A356-T6