4 in. Flange Adapter to Bolt Kit

Part #FNWABKFAFLGP  |  Item #7103714  |  Manufacturer Part #149576

$ 24.35 EACH
(Pricing is for 4 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 60 KSI tensile strength
  • 18% elongation
  • 69 - 100 Rb hardness

Documents

Specifications

ASME Specifications: [ASME B18.2.1, ASME B18.2.2, ASME B18.22.1]

ASTM Specifications: [ASTM A-307A, ASTM A307A Grade A]

Clean Bagged: No

Coating: Zinc Plated

Color Finish: Zinc Plated

Color Finish Category: Greys

Diameter: 4 in

End Connection 1: Flanged

End Connections: Flanged

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Grade: A

MA Approved: No

Material: Carbon Steel

Pressure Class: 150#

Product Type: Bolt Kit

Strength Rating: 60

WaterSense Labeled: No

Weight: 1.72