0 items

FNW 4 in. Flanged RTFE Repair Kit

FNW500RKTP

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.34, ASME B16.5
End Connection 1
Flanged
Fitting Size 1
4 in
Height
6-93/100 in
ISO Specifications
ISO 5211
Length
9-1/50 in
Material
Stainless Steel
Maximum Pressure
150 WSP
Size
4 in
Width
12-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday