4 in. Gasket Strainer
This product has been replaced by
Manufacturer Part #FNW558BGP
4 in. Gasket Strainer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- API:
- API 598
- Brand Model Compatibility:
- 558A Wye Strainer
- End Connection 1:
- NPT
- End Connection 2:
- Flanged
- End Connections:
- NPT x Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Graphite, Steel
- Product Type:
- Gasket
- Strainer Type:
- Wye
- WaterSense Labeled:
- No