FNW®

4 in. Locking Handle Kit

Part #FNW310AMLHKP

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Locking handle kit

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: [ASME B1.20.1, ASME B16.34]

Brand Model Compatibility: F/310AM-330A Valves

FM Approved: No

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Handle Material: Stainless Steel

Handle Type: Locking

MSS Specifications: MSS SP-110

UL Listed: No