4 in. MNPT Cam and Groove CF8M Stainless Steel Adapter

You last purchased this on
 
FNW®

4 in. MNPT Cam and Groove CF8M Stainless Steel Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

4 in. MNPT Cam and Groove CF8M Stainless Steel Adapter

  • Fast #
  • Part #FNWCGFSSP
  • Item #7241667
  • Manufacturer Part #FNWCGFSSP
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Simple and fast way of connecting and disconnecting
  • A-A-59326D compatible
  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
Adapter
End Connection 2:
MNPT
End Connections:
Adapter x MNPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cam and Groove, Straight
IAPMO Listed -:
No
Length:
4-13/50 in
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure - High:
100
UL Listed:
No