FNW®
4 in. Riser Clamp in Black
Part #FNW7022P0400 | Item #5060354 | Manufacturer Part #FNW7022P0400
$
12.28
EACH
(Pricing is for 4 in)
Fits Pipe Size
Product Details
- Plain
- Malleable iron
- Meets MSS SP-58
- UL approved
Documents
Specifications
Coating: Plain
Color Finish: [Black, Plain]
Color Finish Category: Blacks
Fits Pipe Size: 4 in
Length: 13 in
MSS Specifications: MSS SP-58
Material: Malleable Iron
Type: FNW7022P0400
UL Listed: Yes
Weight: 3.45
Work Load Limit: 750