4 in. RTFE Seat and O-Ring Repair Kit

Part #FNW2000RKTP  |  Item #1336300  |  Manufacturer Part #149503

$ 325.20 EACH
(Pricing is for Plastic)

Material

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of RTFE, the seat rings are secured in place by an integral locator lip around its circumference, fitted into the valve body
  • Behind each seat ring is a hefty EPDM o-ring
  • Dual rings insure shut-off in both directions
  • This o-ring not only provides sealing, but also maintains pressure behind the seat ring, ensuring a tight shut-off

Specifications

Application: Commercial

CARB OTC LEED Compliant: No

Faucet Part Type: Seat

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 4 in

Material: Plastic

Material Type: [RTFE, EPDM]

WaterSense Labeled: No