FNW®
4 in. Stainless Steel Full Port Flange 150# Ball Valve
Part #FNW600CFP | Item #7547363 | Manufacturer Part #FNW600CFP
Valve Size
Product Details
- Blowoutproof stem
- Investment cast body
- Adjustable packing
- Actuator mounting pad
- Manufactured silicone-free
- Anti-static design
- Stainless steel trim
Documents
Specifications
API Specifications: [API 598, API 607]
ASME Specifications: [ASME B16.34, ASME B16.5]
ASTM Specifications: [ASTM A-351 Grade CF8M, ASTM A-276 Type 316, ASTM A-216-WCB]
Clean Bagged: No
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: No
Fitting Size 1: 4 in
Fitting Sizes: 4 in
Handle Material: Stainless Steel
Handle Type: Lever
IAPMO Listed: No
ISO Specifications: ISO 5211
Length: 9 in
Material: Stainless Steel
Maximum Pressure: 150 SWP
NSF Certified: No
Pressure Class: 150#
Type: FNW600CFP
UL Listed: No
Valve Body Material: Stainless Steel
Valve Body Style: 2 piece
Valve Operator: Lever Handle
Valve Port Opening: Full Port
Valve Seat Material: PTFE
Valve Size: 4 in
Valve Stem: Blowout-proof
Valve Type: Ball Valve